Check Availability
  • Square End Mills
  • CLEVELAND 

    Square End Mill, 1-1/4" Milling Diameter, Number of Flutes: 6, 2" Length of Cut, Bright, HG-4C

  • Item # 438R05
  • Mfr. Model # C75031
Square End Mill, 1-1/4" Milling Diameter, Number of Flutes: 6, 2" Length of Cut, Bright, HG-4C
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Six-flute end mills allow for higher feed rates than end mills with fewer flutes and clear chips more quickly than end mills with more flutes. They also typically have larger cores and are less prone to breaking than end mills with fewer flutes.

General purpose high-speed steel square end mills are intended for milling a wide variety of common materials but are not suitable for milling hard materials like titanium or gummy materials like aluminum. Finishing end mills create a finer finish on the workpiece than roughing and roughing/finishing end mills. High-speed steel square end mills offer good wear resistance for basic milling applications. They're more flexible and can absorb more shock and vibration than carbide, cobalt, or powdered-metal end mills. These end mills have a bright finish that provides a smooth, polished surface. Sometimes called square-nose end mills, square end mills have a square nose and are rotated against a piece of stock to create a flat-bottomed groove with 90° inside corners in milling tasks. They are used for counterboring, side and face milling, and milling square shoulders.
Show More Close
 

Technical Specifications

Item # 438R05
Mfr. Model # C75031
UNSPSC #27112803
Shipping Weight 0.991 lbs
Country of Origin USA *
Item Square End Mill
Grade General Purpose
List Number HG-4C
End Mill Style Square
End Mill Material High Speed Steel
Dimension Type Fractional Inch
Milling Diameter 1-1/4"
Number of Flutes 6
Single End/Double End Single End
Length of Cut 2"
End Mill Cutting Type Center
Overall Length 4-1/2"
Finish Bright
Shank Type Weldon
Shank Dia. 1"
Cutting Direction Right Hand
Helix Angle 30 Degrees
Corner Radius 0.000"
End Mill Application Finishing
Steel (P) Compatibility Yes
Stainless (M) Compatibility No
Cast Iron (K) Compatibility Yes
Non Ferrous (N) Compatibility Yes
Super Alloy (S) Compatibility No
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions