Check Availability
Square End Mill,  Weldon Flat,  Powdered Metal,  Bright (Uncoated)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 438L04
Mfr. Model # C40295
UNSPSC #27112803
Shipping Weight 0.148 lbs
Country of Origin USA *
Item Square End Mill
Material - Machining Powdered Metal
Finish - Machining Bright (Uncoated)
Shank Type - Machining Weldon Flat
Milling Dia. 1/2"
Measurement System Fractional Inch
Length of Cut 1-1/4"
Overall Length 3-1/4"
Shank Dia. 1/2"
Neck Dia. Not Applicable
Neck Length Not Applicable
Helix Angle 42 Degrees
Number of Flutes 3
Cutting Direction Left Hand
Drilling Tool Configuration Individual
Miniature End Mill No
List Number PM-539L
End Mill Application Finishing
End Mill Style Square
Single End/Double End Single End
Material Grade - Machining High Performance
Primary Material Application Aluminum
Primary Material Application ISO Code N
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In