Check Availability
Square End Mill,  Weldon Flat,  High Speed Steel,  TiCN
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The TiCN coating on these end mills protects them from wear and is harder and more wear-resistant than a TiN coating.

High-performance high-speed steel end mills are designed to last longer and create a finer finish when used in their recommended, first-choice materials than general purpose end mills. They are used in production milling. Finishing end mills create a finer finish on the workpiece than roughing and roughing/finishing end mills. High-speed steel end mills offer good wear resistance for basic milling applications. They're more flexible and can absorb more shock and vibration than carbide, cobalt, or powdered-metal end mills. Sometimes called square-nose end mills, square end mills have a square nose and are rotated against a piece of stock to create a flat-bottomed groove with 90° inside corners in milling tasks. They are used for counterboring, side and face milling, and milling square shoulders.
Show More Close
 

Technical Specifications

Item # 438D23
Mfr. Model # C33518
UNSPSC #27112803
Shipping Weight 0.732 lbs
Country of Origin USA *
Item Square End Mill
Material - Machining High Speed Steel
Finish - Machining TiCN
Shank Type - Machining Weldon Flat
Milling Dia. 7/8"
Measurement System Fractional Inch
Length of Cut 3-1/2"
Overall Length 5-3/4"
Shank Dia. 7/8"
Neck Dia. Not Applicable
Neck Length Not Applicable
Helix Angle 37 Degrees
Number of Flutes 2
Cutting Direction Right Hand
Drilling Tool Configuration Individual
Miniature End Mill No
List Number HGA-2-TC
End Mill Application Finishing
End Mill Style Square
Single End/Double End Single End
Material Grade - Machining General Purpose
Primary Material Application Aluminum, Brass, Bronze, Copper, Magnesium, Steel
Primary Material Application ISO Code N, P
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms