Check Availability
Square End Mill,  Weldon Flat,  High Speed Steel,  Bright (Uncoated)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 438A57
Mfr. Model # C33158
UNSPSC #27112803
Shipping Weight 0.153 lbs
Country of Origin USA *
Item Square End Mill
Material - Machining High Speed Steel
Finish - Machining Bright (Uncoated)
Shank Type - Machining Weldon Flat
Milling Dia. 15/32"
Measurement System Fractional Inch
Length of Cut 1-1/4"
Overall Length 3-1/4"
Shank Dia. 1/2"
Neck Dia. Not Applicable
Neck Length Not Applicable
Helix Angle 30 Degrees
Number of Flutes 4
Cutting Direction Right Hand
Drilling Tool Configuration Individual
Miniature End Mill No
List Number HG-4C
End Mill Application Finishing
End Mill Style Square
Single End/Double End Single End
Material Grade - Machining General Purpose
Primary Material Application Cast Iron
Primary Material Application ISO Code K
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In