Check Availability
  • Square End Mills
  • CLEVELAND 

    Square End Mill, 1.5000" Milling Diameter, Number of Flutes: 4, 8.0000" Length of Cut, TiN, HGC-4C

  • Item # 437Z37
  • Mfr. Model # C32716
Square End Mill, 1.5000" Milling Diameter, Number of Flutes: 4, 8.0000" Length of Cut, TiN, HGC-4C
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The TiN coating on these end mills protects them from wear. TiN-coated end mills can be used for milling aluminum, and they resist impact better than TiAlN and AlTiN coatings.

Finishing cobalt square end mills create a finer finish on the workpiece than roughing cobalt square end mills. Cobalt square end mills can be used at higher speeds and are harder and more wear-resistant than high-speed steel square end mills. Sometimes called square-nose end mills, square end mills have a square nose and are rotated against a piece of stock to create a flat-bottomed groove with 90° inside corners in milling tasks. They are used for counterboring, side and face milling, and milling square shoulders.
Show More Close
 

Technical Specifications

Item # 437Z37
Mfr. Model # C32716
UNSPSC #27112803
Shipping Weight 3.58 lbs
Country of Origin USA *
Item Square End Mill
Grade General Purpose
List Number HGC-4C
End Mill Style Square
End Mill Material Cobalt
Dimension Type Fractional Inch
Milling Diameter 1.5000"
Number of Flutes 4
Single End/Double End Single End
Length of Cut 8.0000"
End Mill Cutting Type Center
Overall Length 10-1/2"
Finish TiN
Shank Type Weldon
Shank Dia. 0.625"
Cutting Direction Right Hand
Helix Angle 30 Degrees
Corner Radius 0.000"
End Mill Application Finishing
Steel (P) Compatibility Yes
Stainless (M) Compatibility Yes
Cast Iron (K) Compatibility No
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility Yes
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions