Check Availability
Square End Mill,  Weldon Flat,  Cobalt,  Bright (Uncoated)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 437Y43
Mfr. Model # C32491
UNSPSC #27112803
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Square End Mill
Material - Machining Cobalt
Finish - Machining Bright (Uncoated)
Shank Type - Machining Weldon Flat
Milling Dia. 25/64"
Measurement System Fractional Inch
Length of Cut 13/16"
Overall Length 2-11/16"
Shank Dia. 3/8"
Neck Dia. Not Applicable
Neck Length Not Applicable
Helix Angle 30 Degrees
Number of Flutes 2
Cutting Direction Right Hand
Drilling Tool Configuration Individual
Miniature End Mill No
List Number HGC-2
End Mill Application Finishing
End Mill Style Square
Single End/Double End Single End
Material Grade - Machining General Purpose
Primary Material Application Aluminum, Brass, Bronze, Copper, Steel
Primary Material Application ISO Code N, S
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In