Check Availability
Square End Mill,  Weldon Flat,  Powdered Metal,  TiN
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The TiN coating on these end mills protects them from wear. TiN-coated end mills can be used for milling aluminum, and they resist impact better than TiAlN and AlTiN coatings.

General purpose powdered-metal square end mills are intended for milling a wide variety of common materials but are not suitable for milling hard materials like titanium or gummy materials like aluminum. Roughing end mills remove large amounts of material from a workpiece more quickly than roughing/finishing or finishing end mills. Powdered-metal square end mills are tougher and less likely to break than high-speed steel or cobalt square end mills. Also called square-nose end mills, square end mills have a square nose and are rotated against a piece of stock to create a flat-bottomed groove with 90° inside corners in milling tasks. They are used for counterboring, side and face milling, and milling square shoulders.
Show More Close
 

Technical Specifications

Item # 437X96
Mfr. Model # C32219
UNSPSC #27112803
Shipping Weight 0.165 lbs
Country of Origin USA *
Item Square End Mill
Material - Machining Powdered Metal
Finish - Machining TiN
Shank Type - Machining Weldon Flat
Milling Dia. 1/2"
Measurement System Fractional Inch
Length of Cut 1-1/4"
Overall Length 3-1/4"
Shank Dia. 1/2"
Neck Dia. Not Applicable
Neck Length Not Applicable
Helix Angle 30 Degrees
Number of Flutes 4
Cutting Direction Right Hand
Drilling Tool Configuration Individual
Miniature End Mill No
List Number PMRC-TN
End Mill Application Roughing
End Mill Style Square
Single End/Double End Single End
Material Grade - Machining Heavy Duty
Primary Material Application All Materials
Primary Material Application ISO Code H, K, M, N, P, S
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms