Check Availability
Square End Mill,  Weldon Flat,  Powdered Metal,  Bright (Uncoated)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 437X89
Mfr. Model # C32212
UNSPSC #27112803
Shipping Weight 0.6 lbs
Country of Origin USA *
Item Square End Mill
Material - Machining Powdered Metal
Finish - Machining Bright (Uncoated)
Shank Type - Machining Weldon Flat
Milling Dia. 5/8"
Measurement System Fractional Inch
Length of Cut 2-1/2"
Overall Length 4-5/8"
Shank Dia. 5/8"
Neck Dia. Not Applicable
Neck Length Not Applicable
Helix Angle 30 Degrees
Number of Flutes 4
Cutting Direction Right Hand
Drilling Tool Configuration Individual
Miniature End Mill No
List Number PMRC
End Mill Application Roughing
End Mill Style Square
Single End/Double End Single End
Material Grade - Machining Heavy Duty
Primary Material Application All Materials
Primary Material Application ISO Code H, K, M, N, P, S
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In