Check Availability
Square End Mill,  Weldon Flat,  Powdered Metal,  TiCN
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 437X50
Mfr. Model # C32009
UNSPSC #27112803
Shipping Weight 0.829 lbs
Country of Origin USA *
Item Square End Mill
Material - Machining Powdered Metal
Finish - Machining TiCN
Shank Type - Machining Weldon Flat
Milling Dia. 1"
Measurement System Fractional Inch
Length of Cut 2"
Overall Length 4-1/2"
Shank Dia. 1"
Neck Dia. Not Applicable
Neck Length Not Applicable
Helix Angle 37 Degrees
Number of Flutes 6
Cutting Direction Right Hand
Drilling Tool Configuration Individual
Miniature End Mill No
List Number PM-4-TC
End Mill Application Finishing
End Mill Style Square
Single End/Double End Single End
Material Grade - Machining Heavy Duty
Primary Material Application Cast Iron
Primary Material Application ISO Code K
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In