Check Availability
Square End Mill,  Weldon Flat,  Cobalt,  Bright (Uncoated)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 437W24
Mfr. Model # C31175
UNSPSC #27112803
Shipping Weight 0.073 lbs
Country of Origin USA *
Item Square End Mill
Material - Machining Cobalt
Finish - Machining Bright (Uncoated)
Shank Type - Machining Weldon Flat
Milling Dia. 1/4"
Measurement System Fractional Inch
Length of Cut 1-1/4"
Overall Length 3-1/8"
Shank Dia. 3/8"
Neck Dia. Not Applicable
Neck Length Not Applicable
Helix Angle 30 Degrees
Number of Flutes 4
Cutting Direction Right Hand
Drilling Tool Configuration Individual
Miniature End Mill No
List Number RG8
End Mill Application Roughing
End Mill Style Square
Single End/Double End Single End
Material Grade - Machining Heavy Duty
Primary Material Application Stainless Steel, Steel
Primary Material Application ISO Code M, P
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In