Check Availability
Ball End Mill,  3/4",  Cobalt,  Bright (Uncoated),  Non-Coolant Through
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 438H08
Mfr. Model # C42798
UNSPSC #23172005
Shipping Weight 0.6 lbs
Country of Origin USA *
Item Ball End Mill
Material - Machining Cobalt
Finish - Machining Bright (Uncoated)
Shank Type - Machining Weldon Flat
Milling Dia. 3/4"
Measurement System Fractional Inch
Length of Cut 1-5/8"
Overall Length 3-7/8"
Shank Dia. 3/4"
Neck Length Not Applicable
Helix Angle 30 Degrees
Number of Flutes 6
Cutting Direction Right Hand
Drilling Tool Configuration Individual
Chip-Breaker No
Coolant Fed Non-Coolant Through
Miniature End Mill No
List Number HGC-4B
End Mill Application Finishing
End Mill Style Ball Nose
Single End/Double End Single End
Material Grade - Machining General Purpose
Primary Material Application Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code M, P, S
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In