Check Availability
Ball End Mill,  7/16",  High Speed Steel,  Bright (Uncoated),  Non-Coolant Through
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 438G83
Mfr. Model # C42171
UNSPSC #23172005
Shipping Weight 0.162 lbs
Country of Origin USA *
Item Ball End Mill
Material - Machining High Speed Steel
Finish - Machining Bright (Uncoated)
Shank Type - Machining Weldon Flat
Milling Dia. 7/16"
Measurement System Fractional Inch
Length of Cut 1"
Overall Length 3-3/4"
Shank Dia. 1/2"
Neck Length 7/8"
Helix Angle 30 Degrees
Number of Flutes 2
Cutting Direction Right Hand
Drilling Tool Configuration Individual
Chip-Breaker No
Coolant Fed Non-Coolant Through
Miniature End Mill No
List Number HGN-2B
End Mill Application Finishing
End Mill Style Ball Nose
Single End/Double End Single End
Material Grade - Machining General Purpose
Primary Material Application Alloy Steel, Carbon Steel, Cast Iron
Primary Material Application ISO Code K, P
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In