Check Availability
Ball End Mill,  1",  High Speed Steel,  TiN,  Non-Coolant Through
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The TiN coating on these end mills protects them from wear. TiN-coated end mills can be used for milling aluminum, and they resist impact better than TiAlN and AlTiN coatings. General purpose end mills are intended for milling a wide variety of common materials but are not suitable for milling hard materials like titanium or gummy materials like aluminum.

Finishing high-speed steel ball end mills create a finer finish on the workpiece than roughing high-speed steel ball end mills. High-speed steel ball end mills offer good wear resistance for general purpose milling applications. They're more flexible and can absorb more shock and vibration than carbide, powdered-metal, or cobalt steel end mills. Also known as ball-nose end mills, ball end mills have a rounded nose and create a round-bottomed groove in milling tasks. They are rotated against a workpiece to make round-bottomed slots and pockets or mill complex shapes without sharp corners.
Show More Close
 

Technical Specifications

Item # 438C34
Mfr. Model # C33332
UNSPSC #23172005
Shipping Weight 1.104 lbs
Country of Origin USA *
Item Ball End Mill
Material - Machining High Speed Steel
Finish - Machining TiN
Shank Type - Machining Weldon Flat
Milling Dia. 1"
Measurement System Fractional Inch
Length of Cut 4"
Overall Length 6-1/2"
Shank Dia. 1"
Neck Length Not Applicable
Helix Angle 30 Degrees
Number of Flutes 4
Cutting Direction Right Hand
Drilling Tool Configuration Individual
Chip-Breaker No
Coolant Fed Non-Coolant Through
Miniature End Mill No
List Number HG-4B-TN
End Mill Application Finishing
End Mill Style Ball Nose
Single End/Double End Single End
Material Grade - Machining General Purpose
Primary Material Application Cast Iron, Steel
Primary Material Application ISO Code K, P
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms