Check Availability
Ball End Mill,  5/8 in,  Cobalt,  TiN,  Non-Coolant Through
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The TiN coating on these end mills protects them from wear and resists impact better than TiAlN and AlTiN coatings. General purpose end mills are intended for milling a wide variety of common materials but are not suitable for milling hard materials like titanium or gummy materials like aluminum.

Finishing cobalt ball end mills create a finer finish on the workpiece than roughing ball end mills. Cobalt end mills can be used at higher speeds and are harder and more wear-resistant than high-speed steel end mills. Also known as ball-nose end mills, ball end mills have a rounded nose and create a round-bottomed groove in milling tasks. They are rotated against a workpiece to make round-bottomed slots and pockets or mill complex shapes without sharp corners.
Show More Close
 

Technical Specifications

Item # 437Z60
Mfr. Model # C32743
UNSPSC #23172005
Shipping Weight 0.256 lbs
Country of Origin USA *
Item Ball End Mill
Material - Machining Cobalt
Finish - Machining TiN
Shank Type - Machining Weldon Flat
Milling Dia. 5/8 in
Measurement System Fractional Inch
Length of Cut 1 5/8 in
Shank Dia. 5/8 in
Neck Length Not Applicable
Helix Angle 30 Degrees
Number of Flutes 2
Cutting Direction Right Hand
Drilling Tool Configuration Individual
Chip-Breaker No
Coolant Fed Non-Coolant Through
Miniature End Mill No
List Number HGC-2B-TN
End Mill Application Finishing
End Mill Style Ball Nose
Single End/Double End Single End
Material Grade - Machining General Purpose
Primary Material Application Stainless Steel, Steel
Primary Material Application ISO Code M, P
End Mill Cutting Type Center Cutting
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms