Check Availability
Ball End Mill,  1/8",  Cobalt,  TiN,  Non-Coolant Through
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 437Z54
Mfr. Model # C32737
UNSPSC #23172005
Shipping Weight 0.06 lbs
Country of Origin USA *
Item Ball End Mill
Material - Machining Cobalt
Finish - Machining TiN
Shank Type - Machining Weldon Flat
Milling Dia. 1/8"
Measurement System Fractional Inch
Length of Cut 3/8"
Overall Length 2-5/16"
Shank Dia. 3/8"
Neck Length Not Applicable
Helix Angle 30 Degrees
Number of Flutes 2
Cutting Direction Right Hand
Drilling Tool Configuration Individual
Chip-Breaker No
Coolant Fed Non-Coolant Through
Miniature End Mill No
List Number HGC-2B-TN
End Mill Application Finishing
End Mill Style Ball Nose
Single End/Double End Single End
Material Grade - Machining General Purpose
Primary Material Application Alloy Steel, Carbon Steel, Stainless Steel
Primary Material Application ISO Code M, P
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In