Check Availability
Ball End Mill,  7/8",  Cobalt,  Bright (Uncoated),  Non-Coolant Through
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The bright finish on these end mills provides a smooth, polished surface. General purpose end mills are intended for milling a wide variety of common materials but are not suitable for milling hard materials like titanium or gummy materials like aluminum.

Finishing cobalt ball end mills create a finer finish on the workpiece than roughing ball end mills. Cobalt end mills can be used at higher speeds and are harder and more wear-resistant than high-speed steel end mills. Also known as ball-nose end mills, ball end mills have a rounded nose and create a round-bottomed groove in milling tasks. They are rotated against a workpiece to make round-bottomed slots and pockets or mill complex shapes without sharp corners.
Show More Close
 

Technical Specifications

Item # 437Z53
Mfr. Model # C32736
UNSPSC #23172005
Shipping Weight 0.566 lbs
Country of Origin USA *
Item Ball End Mill
Material - Machining Cobalt
Finish - Machining Bright (Uncoated)
Shank Type - Machining Weldon Flat
Milling Dia. 7/8"
Measurement System Fractional Inch
Length of Cut 1-7/8"
Overall Length 4-1/8"
Shank Dia. 7/8"
Neck Length Not Applicable
Helix Angle 30 Degrees
Number of Flutes 2
Cutting Direction Right Hand
Drilling Tool Configuration Individual
Chip-Breaker No
Coolant Fed Non-Coolant Through
Miniature End Mill No
List Number HGC-2B-TN
End Mill Application Finishing
End Mill Style Ball Nose
Single End/Double End Single End
Material Grade - Machining General Purpose
Primary Material Application Stainless Steel, Steel
Primary Material Application ISO Code M, P
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms