Check Availability
Ball End Mill,  1",  Powdered Metal,  TiCN,  Non-Coolant Through
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 437X85
Mfr. Model # C32065
UNSPSC #23172005
Shipping Weight 0.831 lbs
Country of Origin USA *
Item Ball End Mill
Material - Machining Powdered Metal
Finish - Machining TiCN
Shank Type - Machining Weldon Flat
Milling Dia. 1"
Measurement System Fractional Inch
Length of Cut 2"
Overall Length 4-1/2"
Shank Dia. 1"
Neck Length Not Applicable
Helix Angle 37 Degrees
Number of Flutes 4
Cutting Direction Right Hand
Drilling Tool Configuration Individual
Chip-Breaker No
Coolant Fed Non-Coolant Through
Miniature End Mill No
List Number PM-4B
End Mill Application Finishing
End Mill Style Ball Nose
Single End/Double End Single End
Material Grade - Machining High Performance
Primary Material Application All Materials
Primary Material Application ISO Code K, M, N, O, P, S
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In