Check Availability
  • Taper-Length Drill Bits
  • CJT KOOLCARB 

    Taper Length Drill Bit, Drill Bit Size 31/64", Drill Bit Point Angle 118°, Cam Relieved Point

  • Item # 41AJ39
  • Mfr. Model # 13004844
Taper Length Drill Bit,  Drill Bit Size 31/64",  Drill Bit Point Angle 118°,  Cam Relieved Point
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
WARNING Cancer - www.P65Warnings.ca.gov

Technical Specifications

Item # 41AJ39
Mfr. Model # 13004844
UNSPSC #27112801
Shipping Weight 0.317 lbs
Country of Origin USA *
Item Taper Length Drill Bit
Drill Bit Size 31/64"
Decimal Equivalent 0.4844
Measurement System Fractional Inch
Material - Machining Carbide Tipped
Finish - Machining Bright (Uncoated)
Drill Bit Point Angle 118 Degrees
Drill Bit Point Type Cam Relieved Point
Flute Type Spiral
Number of Flutes 2
Flute Length 4-3/4"
Maximum Drilling Depth 4-3/4"
Cutting Direction Right Hand
Spiral Direction Right Hand
Shank Type - Machining Straight
Shank Dia. 31/64"
Shank Length 3"
Overall Length 7-3/4"
Depth:Dia. Ratio 8xD
Drill Length Class Taper Length
Drill Point Length 3.69mm
Coolant Fed Non-Coolant Through
Drill Bit Grouping Individual
Standards Not Rated
Drill Diameter Tolerance +0.0000"/-0.0010"
Material Grade - Machining General Purpose
Primary Material Application All Materials
Primary Material Application ISO Code H, K, N
* This product's country of origin is subject to change

Compliance and Restrictions

WARNING Cancer - www.P65Warnings.ca.gov
WARNING Cancer - www.P65Warnings.ca.gov