Check Availability
  • Taper-Length Drill Bits
  • CHICAGO-LATROBE 

    Taper Length Drill Bit, Drill Bit Size #25, Drill Bit Point Angle 135°, Notched Point

  • Item # 439C75
  • Mfr. Model # 68865
Taper Length Drill Bit,  Drill Bit Size #25,  Drill Bit Point Angle 135°,  Notched Point
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 439C75
Mfr. Model # 68865
UNSPSC #27112801
Shipping Weight 0.02 lbs
Country of Origin USA *
Item Taper Length Drill Bit
Drill Bit Size #25
Decimal Equivalent 0.1495
Measurement System Wire
Material - Machining High Speed Steel
Finish - Machining Bright (Uncoated)
Drill Bit Point Angle 135 Degrees
Drill Bit Point Type Notched Point
Flute Type Parabolic
Number of Flutes 2
Flute Length 3-3/4"
Maximum Drilling Depth 3-3/4"
Helix Angle 40 Degrees
Cutting Direction Right Hand
Spiral Direction Right Hand
Shank Type - Machining Straight
Shank Dia. 0.1495"
Shank Length 1-5/8"
Overall Length 5-3/8"
Depth:Dia. Ratio 8xD
Drill Length Class Taper Length
Drill Point Length 0.031"
Coolant Fed Non-Coolant Through
Drill Bit Grouping Individual
Series 120DH
Standards ANSI
Drill Diameter Tolerance +0.0000"/-0.0007"
Material Grade - Machining Heavy Duty
Primary Material Application Aluminum, Brass, Bronze, Copper, Low Carbon Steel, Soft Alloy Steel
Primary Material Application ISO Code N, P
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In