Check Availability
  • Taper-Length Drill Bits
  • CHICAGO-LATROBE 

    Taper Length Drill Bit, Drill Bit Size #54, Drill Bit Point Angle 118°, Conventional Point

  • Item # 438Y40
  • Mfr. Model # 50264
Taper Length Drill Bit,  Drill Bit Size #54,  Drill Bit Point Angle 118°,  Conventional Point
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 438Y40
Mfr. Model # 50264
UNSPSC #27112801
Shipping Weight 0.002 lbs
Country of Origin USA *
Item Taper Length Drill Bit
Drill Bit Size #54
Decimal Equivalent 0.0550
Measurement System Wire
Material - Machining High Speed Steel
Finish - Machining Bright (Uncoated)
Drill Bit Point Angle 118 Degrees
Drill Bit Point Type Conventional Point
Flute Type Spiral
Number of Flutes 2
Flute Length 1-3/4"
Maximum Drilling Depth 1-3/4"
Helix Angle 40 Degrees
Cutting Direction Right Hand
Spiral Direction Right Hand
Shank Type - Machining Straight
Shank Dia. 0.0550"
Shank Length 1-1/4"
Overall Length 3"
Depth:Dia. Ratio 4xD
Drill Length Class Taper Length
Drill Point Length 0.0165"
Coolant Fed Non-Coolant Through
Drill Bit Grouping Individual
Series 120B
Standards ANSI
Drill Diameter Tolerance +0.0000"/-0.0005"
Material Grade - Machining General Purpose
Primary Material Application Alloy Steel, Aluminum, Brass, Bronze, Carbon Steel, Copper
Primary Material Application ISO Code N, P
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In