Check Availability
  • Taper-Length Drill Bits
  • CHICAGO-LATROBE 

    Taper Length Drill Bit, Drill Bit Size #45, Drill Bit Point Angle 118°, Conventional Point

  • Item # 438Y32
  • Mfr. Model # 50255
Taper Length Drill Bit,  Drill Bit Size #45,  Drill Bit Point Angle 118°,  Conventional Point
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 438Y32
Mfr. Model # 50255
UNSPSC #27112801
Shipping Weight 0.004 lbs
Country of Origin USA *
Item Taper Length Drill Bit
Drill Bit Size #45
Decimal Equivalent 0.0820
Measurement System Wire
Material - Machining High Speed Steel
Finish - Machining Bright (Uncoated)
Drill Bit Point Angle 118 Degrees
Drill Bit Point Type Conventional Point
Flute Type Spiral
Number of Flutes 2
Flute Length 2-1/4"
Maximum Drilling Depth 2-1/4"
Helix Angle 40 Degrees
Cutting Direction Right Hand
Spiral Direction Right Hand
Shank Type - Machining Straight
Shank Dia. 0.0820"
Shank Length 2"
Overall Length 4-1/4"
Depth:Dia. Ratio 4xD
Drill Length Class Taper Length
Drill Point Length 0.0246"
Coolant Fed Non-Coolant Through
Drill Bit Grouping Individual
Series 120B
Standards ANSI
Drill Diameter Tolerance +0.0000"/-0.0005"
Material Grade - Machining General Purpose
Primary Material Application Alloy Steel, Aluminum, Brass, Bronze, Carbon Steel, Copper
Primary Material Application ISO Code N, P
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In