Check Availability
Base Set, For Drawers w/Height (In.) 2-1/4, 3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 410Y28
Mfr. Model # PL-LS-M
UNSPSC #56111906
Shipping Weight 15.0 lbs
Country of Origin USA *
Item Base Set
Type Modular Drawer Cabinet
Length (In.) 12-1/2
Usable Drawer Height (In.) 1-7/8
Number of Spaces 0
Compartment Width (In.) 5
For Drawers w/Height (In.) 2-1/4, 3
Number of Slots 0
Package Quantity 2
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.