Check Availability
  • Pigeonhole Bin Units
  • CRAFTLINE 

    25-3/4" x 5-1/2" x 23" Pigeonhole Bin Unit, Black

  • Item # 410Y22
  • Mfr. Model # PL-TB35
25-3/4" x 5-1/2" x 23" Pigeonhole Bin Unit, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 410Y22
Mfr. Model # PL-TB35
UNSPSC #24102004
Shipping Weight 24.0 lbs
Country of Origin USA *
Item Pigeonhole Bin Unit
Overall Depth 5-1/2"
Overall Width 25-3/4"
Overall Height 23"
Gauge 22
Total Number of Bins 40
Color Black
Finish Powder Coated
Material Steel
Includes (35) Adjustable Dividers
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms