Check Availability
Back-Out Punch,w/ Handle,1/2 x 15 In L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12N158
Mfr. Model # BO500
UNSPSC #44101716
Shipping Weight 3.56 lbs
Country of Origin USA *
Item Back-Out Punch
Type w/ Handle
Hole Size (In.) 1/2
Features 15" Hickory Wood Handle, Forged Tool Steel Head, Clear Lacquer Finish, Hand Beveled Striking Face, Heat Treated, Rc 46-55
Function Used For Driving Out Bolts, Rivets, And Pins
* This product's country of origin is subject to change

Compliance and Restrictions