Check Availability
  • Air Conditioner Compressors
  • COPELAND 

    A/C Compressor, 3 Phase, R-410a, 270,000 BtuH, 200/230 Voltage, 72.5 Amps

  • Item # 40CH67
  • Mfr. Model # ZPT274KCE-TF5-975
A/C Compressor,  3 Phase,  R-410a,  270,000 BtuH,  200/230 Voltage,  72.5 Amps
Qty
  • Web Price
    $8,824.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Copeland Scrollâ„¢ A/C compressor features an orbiting scroll coupled to the crankshaft and orbits, rather than rotates. Axial and radial compliance allow the scroll members to separate in the presence of liquid refrigerant, providing protection against liquid damage. This provides greater efficiency over the entire operating range. It operates at lower sound and vibration levels than traditional compressors.
Show More Close
 

Technical Specifications

Item # 40CH67
Mfr. Model # ZPT274KCE-TF5-975
UNSPSC #40151607
Catalog Page 3014
Shipping Weight 349.0 lbs
Country of Origin USA *
Item A/C Compressor
BtuH 270,000
Voltage 200/230
Phase 3
Line Connection Suction I.D. 1-5/8"
Line Connection Discharge I.D. 1-3/8"
Refrigerant Type R-410a
Nominal HP 2-1/2
Hz 60
Amps 72.5
Evaporating Temp @ ARI Standards 45 Degrees F
Condensing Temp @ ARI Standards 130 Degrees F
Return Gas Temp @ ARI Standards 65 Degrees F
Ambient Temp @ ARI Standards 95 Degrees F
Liquid Temp @ ARI Standards 115 Degrees F
Base Mount Length 19.75
Base Mount Width 10"
Base Mounting (Center) Triangle 23"
Length 25"
Width 12-5/16"
Height 22-45/64"
Type of Compressor Oil POE
Application Air Conditioning
Manufacturers Warranty Length 1 yr.
Includes Mounting Parts
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In