Check Availability
  • Air Conditioner Compressors
  • COPELAND 

    A/C Compressor, 3 Phase, R-410a, 164,000 BtuH, 460 Voltage, 22.0 Amps

  • Item # 40CH65
  • Mfr. Model # ZPT166KCE-TFD-950
A/C Compressor,  3 Phase,  R-410a,  164,000 BtuH,  460 Voltage,  22.0 Amps
Qty
  • Web Price
    $5,804.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Copeland Scrollâ„¢ A/C compressor features an orbiting scroll coupled to the crankshaft and orbits, rather than rotates. Axial and radial compliance allow the scroll members to separate in the presence of liquid refrigerant, providing protection against liquid damage. This provides greater efficiency over the entire operating range. It operates at lower sound and vibration levels than traditional compressors.
Show More Close
 

Technical Specifications

Item # 40CH65
Mfr. Model # ZPT166KCE-TFD-950
UNSPSC #40151607
Catalog Page 3014
Shipping Weight 261.0 lbs
Country of Origin USA *
Item A/C Compressor
BtuH 164,000
Voltage 460
Phase 3
Line Connection Suction I.D. 1-1/8"
Line Connection Discharge I.D. 3/4"
Refrigerant Type R-410a
Nominal HP 13-43/64
Hz 60
Amps 22.0
Evaporating Temp @ ARI Standards 45 Degrees F
Condensing Temp @ ARI Standards 130 Degrees F
Return Gas Temp @ ARI Standards 65 Degrees F
Ambient Temp @ ARI Standards 95 Degrees F
Liquid Temp @ ARI Standards 115 Degrees F
Base Mount Length 21.5
Base Mount Width 7-1/2"
Base Mounting (Center) Triangle 19-1/8"
Length 24-21/32"
Width 11-11/16"
Height 18-13/16"
Type of Compressor Oil POE
Application Air Conditioning
Manufacturers Warranty Length 1 yr.
Includes Mounting Parts
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In