Check Availability
  • Air Conditioner Compressors
  • COPELAND 

    A/C Compressor, 1 Phase, R-410a, 25,200 BtuH, 208/230 Voltage, 11.1 Amps

  • Item # 40CH46
  • Mfr. Model # ZP25K5E-PFV-830
A/C Compressor,  1 Phase,  R-410a,  25,200 BtuH,  208/230 Voltage,  11.1 Amps
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Copeland Scrollâ„¢ A/C compressor features an orbiting scroll coupled to the crankshaft and orbits, rather than rotates. Axial and radial compliance allow the scroll members to separate in the presence of liquid refrigerant, providing protection against liquid damage. This provides greater efficiency over the entire operating range. It operates at lower sound and vibration levels than traditional compressors.
Show More Close
 

Technical Specifications

Item # 40CH46
Mfr. Model # ZP25K5E-PFV-830
UNSPSC #40151607
Catalog Page 3014
Shipping Weight 53.0 lbs
Country of Origin USA *
Item A/C Compressor
BtuH 25,200
Voltage 208/230
Phase 1
Line Connection Suction I.D. 3/4"
Line Connection Discharge I.D. 1/2"
Refrigerant Type R-410a
Nominal HP 2-7/64
Hz 60
Amps 11.1
Evaporating Temp @ ARI Standards 45 Degrees F
Condensing Temp @ ARI Standards 130 Degrees F
Return Gas Temp @ ARI Standards 65 Degrees F
Ambient Temp @ ARI Standards 95 Degrees F
Liquid Temp @ ARI Standards 115 Degrees F
Base Mount Length 7.5
Base Mount Width 7-1/2"
Base Mounting (Center) Triangle 16-1/64"
Length 9-9/16"
Width 9-9/16"
Height 15-17/64"
Potential Relay Mfr. No. 014-0061-27
Start Cap. MFD/Volts 88 to 106/330
Run Capacitor MF/Volt 40/370
Type of Compressor Oil POE
Application Air Conditioning
Manufacturers Warranty Length 1 yr.
Includes Mounting Parts
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In