Check Availability
  • Air Conditioner Compressors
  • COPELAND 

    A/C Compressor, 3 Phase, R-22, 96,500 BtuH, 460 Voltage, 12.80 Amps

  • Item # 20HN19
  • Mfr. Model # ZR94KCE-TFD-950
A/C Compressor,  3 Phase,  R-22,  96,500 BtuH,  460 Voltage,  12.80 Amps
Qty
  • Web Price
    $2,448.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20HN19
Mfr. Model # ZR94KCE-TFD-950
UNSPSC #40151607
Catalog Page 3014
Shipping Weight 136.0 lbs
Country of Origin USA *
Item A/C Compressor
BtuH 96,500
Voltage 460
Phase 3
Line Connection Suction I.D. 1-1/8"
Line Connection Discharge I.D. 7/8"
Refrigerant Type R-22
Nominal HP 7-53/64
Hz 60
Amps 12.80
Evaporating Temp @ ARI Standards 45 Degrees F
Condensing Temp @ ARI Standards 130 Degrees F
Return Gas Temp @ ARI Standards 65 Degrees F
Ambient Temp @ ARI Standards 95 Degrees F
Liquid Temp @ ARI Standards 115 Degrees F
Base Mount Length 7-1/2"
Base Mount Width 7-1/2"
Length 10-3/8"
Width 11-15/64"
Height 18-3/4"
Type of Compressor Oil POE
Application Air Conditioning
Manufacturers Warranty Length 1 yr.
Standards UL SA-2337
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In