Check Availability
  • Air Conditioner Compressors
  • COPELAND 

    A/C Compressor, 3 Phase, R-22, 31,900 BtuH, 200/230 Voltage, 8.75 Amps

  • Item # 20HM27
  • Mfr. Model # CR32K6E-TF5-875
A/C Compressor,  3 Phase,  R-22,  31,900 BtuH,  200/230 Voltage,  8.75 Amps
Qty
  • Web Price
    $939.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20HM27
Mfr. Model # CR32K6E-TF5-875
UNSPSC #40151607
Catalog Page 3014
Shipping Weight 73.0 lbs
Country of Origin Mexico *
Item A/C Compressor
BtuH 31,900
Voltage 200/230
Phase 3
Line Connection Suction I.D. 3/4"
Line Connection Discharge I.D. 1/2"
Refrigerant Type R-22
Nominal HP 2-21/32
Hz 60
Amps 8.75
Evaporating Temp @ ARI Standards 45 Degrees F
Condensing Temp @ ARI Standards 130 Degrees F
Return Gas Temp @ ARI Standards 65 Degrees F
Ambient Temp @ ARI Standards 95 Degrees F
Liquid Temp @ ARI Standards 115 Degrees F
Base Mount Length 7-1/2"
Base Mount Width 7-1/2"
Length 10-15/64"
Width 9-21/32"
Height 13-13/16"
Type of Compressor Oil POE
Application Air Conditioning
Manufacturers Warranty Length 1 yr.
Standards UL SA-2337
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms