Check Availability
  • Air Conditioner Compressors
  • COPELAND 

    A/C Compressor, 1 Phase, R-22, 24,500 BtuH, 208/230 Voltage, 9.5 Amps

  • Item # 20HM19
  • Mfr. Model # CR24K6E-PFV-875
A/C Compressor,  1 Phase,  R-22,  24,500 BtuH,  208/230 Voltage,  9.5 Amps
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20HM19
Mfr. Model # CR24K6E-PFV-875
UNSPSC #40151607
Catalog Page 3014
Shipping Weight 66.0 lbs
Country of Origin Mexico *
Item A/C Compressor
BtuH 24,500
Voltage 208/230
Phase 1
Line Connection Suction I.D. 3/4"
Line Connection Discharge I.D. 1/2"
Refrigerant Type R-22
Nominal HP 2
Hz 60
Amps 9.5
Evaporating Temp @ ARI Standards 45 Degrees F
Condensing Temp @ ARI Standards 130 Degrees F
Return Gas Temp @ ARI Standards 65 Degrees F
Ambient Temp @ ARI Standards 95 Degrees F
Liquid Temp @ ARI Standards 115 Degrees F
Base Mount Length 7-1/2"
Base Mount Width 7-1/2"
Length 10-15/64"
Width 9-21/32"
Height 13-7/16"
Potential Relay Mfr. No. 040-0166-15
Start Cap. MFD/Volts 145 to 175/250
Run Capacitor MF/Volt 25/370
Type of Compressor Oil POE
Application Air Conditioning
Manufacturers Warranty Length 1 yr.
Standards UL SA-2337
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In