Check Availability
Suspension Trauma Relief Strap
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Suspension trauma relief straps are used to relieve pressure and improve circulation in the legs and hips of a worker who is suspended in a safety harness while he or she awaits rescue after a fall. The straps attach to the safety harness so that they make a loop beneath the worker's feet that the worker can stand on. The worker can bend their knees and use their muscles to balance on the strap, which helps prevent serious suspension trauma injuries.

Safety harness accessories attach to or are used with safety harnesses to modify the functions or intended applications of the harness, to add extra safety features to the harness, or to provide comfort or convenience to people wearing the harness. These safety harness accessories include suspension trauma relief straps that relieve pressure on a worker's legs after a fall. They also include holders that keep necessary tools and equipment close at hand for workers wearing a harness as well as chairs, seat slings, and replacement padding that can increase the wearer's comfort while working in a harness.
Show More Close
 

Technical Specifications

Item # 45J297
Mfr. Model # 45J297
UNSPSC #46182302
Catalog Page 1793
Shipping Weight 0.42 lbs
Country of Origin China *
Item Suspension Trauma Relief Strap
For Use With Most General Purpose Harnesses
Hardware Material Steel
Webbing Material Nylon
Includes Padding No
Weight Capacity 310 lb.
RFID Equipped No
Standards OSHA 1926.502, OSHA CFR1910.66
Fall Protection Subhead General Purpose
Webbing Coating Uncoated
Webbing Materials Nylon
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In