Check Availability
  • Cleanroom Tacky Mats
  • CONDOR 

    Gray Tacky Mat Replacement Pads, 4 PK

  • Item # 30CM59
  • Mfr. Model # WMA30-2430G
Gray Tacky Mat Replacement Pads, 4 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30CM59
Mfr. Model # WMA30-2430G
UNSPSC #46182105
Shipping Weight 9.5 lbs
Country of Origin South Korea *
Item Tacky Mat Replacement Pads
Mat Width 24"
Mat Length 30"
Number of Sheets per Mat 60
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms