This item has been discontinued.  For alternate products call 1-800-217-6872.

Beacon Light, Blue, Flashing

Technical Specifications

Item # 421F91
Mfr. Model # CL299B
UNSPSC #39111706
Shipping Weight 5.0 lbs
Country of Origin Taiwan *
Item Beacon Light
Item - Vehicle Lighting Grouping Beacon Light
Lens Color - Vehicle Lighting Blue
Light Type - Vehicle Lighting Flashing
Number of Flash Patterns - Vehicle Lighting 30
Mounting - Vehicle Lighting Permanent
Wiring Connection - Vehicle Lighting Pigtail
Standards SAE J845
Lighting Technology - Vehicle Lighting LED
Power Source - Vehicle Lighting 12 to 24VDC
Number of LEDs 12
Height - Vehicle Lighting 4-1/2"
Diameter - Vehicle Lighting 6-1/2"
Features (4) Simulated Rotate Patterns
Flashes per Minute Variable
Base Material Diecast Aluminum
Housing Material Diecast Aluminum
Lens Material Polycarbonate
Lens Design Round
Light Output Not Rated
Voltage 12 to 24VDC
Current Drawn 1.8A
Watts 22
Includes Mounting Hardware, Gasket
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In