Check Availability
  • Abrasive Wheel Adapters
  • CLIMAX METAL PRODUCTS 

    Disc Holder Adaptor, 1/8In, 4InL

  • Item # 39AL69
  • Mfr. Model # M-21-4
Disc Holder Adaptor, 1/8In, 4InL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39AL69
Mfr. Model # M-21-4
UNSPSC #31191506
Shipping Weight 0.05 lbs
Country of Origin China *
Item Disc Holder Adaptor
Fits Hole (In.) 1/8
Shank Dia. (In.) 1/4
Length (In.) 4
Max. Wheel Width (In.) 1/4
Washer O.D. (In.) 3/8
For Use With For Mounting Various Abrasive and Finishing Wheels Such As Buffs, Cut-Off Wheels, Wire Brushes, Non-Woven Wheels, Etc.
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In