Check Availability
  • Taper-Length Drill Bits
  • CLEVELAND 

    Taper Length Drill Bit, Drill Bit Size 29/64", Drill Bit Point Angle 118°, Notched Point

  • Item # 439N95
  • Mfr. Model # C09553
Taper Length Drill Bit,  Drill Bit Size 29/64",  Drill Bit Point Angle 118°,  Notched Point
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 439N95
Mfr. Model # C09553
UNSPSC #27112801
Shipping Weight 0.24 lbs
Country of Origin USA *
Item Taper Length Drill Bit
Drill Bit Size 29/64"
Decimal Equivalent 0.4531
Measurement System Fractional Inch
Material - Machining High Speed Steel
Finish - Machining Black Oxide
Drill Bit Point Angle 118 Degrees
Drill Bit Point Type Notched Point
Flute Type Spiral
Number of Flutes 2
Flute Length 5-3/4"
Maximum Drilling Depth 5-3/4"
Helix Angle 21 Degrees /34 Degrees
Cutting Direction Right Hand
Spiral Direction Right Hand
Shank Type - Machining Straight
Shank Dia. 29/64"
Shank Length 2-3/4"
Overall Length 7-1/2"
Depth:Dia. Ratio 4xD
Drill Length Class Taper Length
Drill Point Length 0.1361"
Coolant Fed Non-Coolant Through
Drill Bit Grouping Individual
Series 2540
Standards AIS
Drill Diameter Tolerance +0.0000"/-0.0010"
Material Grade - Machining Heavy Duty
Primary Material Application Cast Iron, Low Carbon Steel
Primary Material Application ISO Code K, P
Secondary Material Application Alloy Steel, Cast Iron, Stainless Steel
Secondary Material Application ISO Code K, M, P
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In