Check Availability
  • Taper-Length Drill Bits
  • CLEVELAND 

    Taper Length Drill Bit, Drill Bit Size 29/32", Drill Bit Point Angle 118°, Conventional Point

  • Item # 439N18
  • Mfr. Model # C08894
Taper Length Drill Bit,  Drill Bit Size 29/32",  Drill Bit Point Angle 118°,  Conventional Point
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 439N18
Mfr. Model # C08894
UNSPSC #27112801
Shipping Weight 1.362 lbs
Country of Origin USA *
Item Taper Length Drill Bit
Drill Bit Size 29/32"
Decimal Equivalent 0.9062
Measurement System Fractional Inch
Material - Machining High Speed Steel
Finish - Machining Black Oxide
Drill Bit Point Angle 118 Degrees
Drill Bit Point Type Conventional Point
Flute Type Spiral
Number of Flutes 2
Flute Length 6-1/8"
Maximum Drilling Depth 6-1/8"
Helix Angle 21 Degrees /34 Degrees
Cutting Direction Right Hand
Spiral Direction Right Hand
Shank Type - Machining Straight
Shank Dia. 29/32"
Shank Length 3-7/8"
Overall Length 10"
Depth:Dia. Ratio 4xD
Drill Length Class Taper Length
Drill Point Length 0.2723"
Coolant Fed Non-Coolant Through
Drill Bit Grouping Individual
Series 2510
Standards ASME B94.11M-1993
Drill Diameter Tolerance +0.0000"/-0.0012"
Material Grade - Machining General Purpose
Primary Material Application Alloy Steel, Cast Iron, Low Carbon Steel
Primary Material Application ISO Code K, P
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In