Check Availability
  • Lathe Tool Blanks
  • CLEVELAND 

    Lathe Tool Blank, Cobalt, Overall Width 1/2", Overall Height 3/4", Overall Length 4"

  • Item # 445R41
  • Mfr. Model # C44646
Lathe Tool Blank,  Cobalt,  Overall Width 1/2",  Overall Height 3/4",  Overall Length 4"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 445R41
Mfr. Model # C44646
UNSPSC #23153303
Shipping Weight 0.49 lbs
Country of Origin USA *
Item Lathe Tool Blank
Material - Machining Cobalt
Finish - Machining Bright (Uncoated)
Overall Width 1/2"
Overall Height 3/4"
Overall Length 4"
End Angle Type Non-Beveled
Ground Surface Finish Ground
Material Grade - Machining M42
Primary Material Application Stainless Steel, High-Temperature Super Alloys and Titanium
Primary Material Application ISO Code M, S
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In