Check Availability
  • Lathe Tool Blanks
  • CLEVELAND 

    Lathe Tool Blank, Cobalt, Overall Width 7/16", Overall Height 7/16", Overall Length 3-1/2"

  • Item # 445R23
  • Mfr. Model # C44580
Lathe Tool Blank,  Cobalt,  Overall Width 7/16",  Overall Height 7/16",  Overall Length 3-1/2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 445R23
Mfr. Model # C44580
UNSPSC #23153303
Shipping Weight 0.22 lbs
Country of Origin India *
Item Lathe Tool Blank
Material - Machining Cobalt
Finish - Machining Bright (Uncoated)
Overall Width 7/16"
Overall Height 7/16"
Overall Length 3-1/2"
End Angle Type Non-Beveled
Ground Surface Finish Ground
Material Grade - Machining M42
Primary Material Application Stainless Steel, High-Temperature Super Alloys and Titanium
Primary Material Application ISO Code M, S
* This product's country of origin is subject to change

Compliance and Restrictions