Check Availability
  • Keyway End Mills
  • CLEVELAND 

    Keyway End Mill, High Speed Steel, TiN, 7/8" Milling Dia.

  • Item # 438F83
  • Mfr. Model # C38950
Keyway End Mill,  High Speed Steel,  TiN,  7/8" Milling Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 438F83
Mfr. Model # C38950
UNSPSC #27112803
Shipping Weight 0.564 lbs
Country of Origin USA *
Item Keyway End Mill
Material - Machining High Speed Steel
Finish - Machining TiN
End Mill Cutting Type Center Cutting
Measurement System Fractional Inch
Milling Dia. 7/8"
Length of Cut 1-1/2"
Overall Length 4-1/8"
Shank Dia. 7/8"
Shank Type - Machining Weldon Flat
Flute Type Helical
Number of Flutes 2
Helix Angle 30 Degrees
End Mill Application Finishing
List Number HG-2K
Primary Material Application All Materials
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In