Check Availability
  • Keyway End Mills
  • CLEVELAND 

    Keyway End Mill, High Speed Steel, Bright (Uncoated), 9/32" Milling Dia.

  • Item # 438F65
  • Mfr. Model # C38920
Keyway End Mill,  High Speed Steel,  Bright (Uncoated),  9/32" Milling Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These keyway end mills have a bright finish that provides a smooth, polished surface. They are made from high-speed steel, which provides good wear resistance for general purpose milling applications. High-speed steel end mills have some flexibility and can absorb some shock and vibration in machining tasks.

Keyway end mills are used to make slots in parts so that key stock can be inserted into the slots when mating other components with the parts. Keyway end mills are typically undersized, which means they create an undersized slot. This ensures a snug, secure fit when the key stock is inserted into the slot. Each end mill has flutes on its cutting head that carry chips away from the workpiece to prevent damage to the end mill or workpiece. Keyway end mills are used on CNC or manual milling machines.
Show More Close
 

Technical Specifications

Item # 438F65
Mfr. Model # C38920
UNSPSC #27112803
Shipping Weight 0.065 lbs
Country of Origin USA *
Item Keyway End Mill
Material - Machining High Speed Steel
Finish - Machining Bright (Uncoated)
End Mill Cutting Type Center Cutting
Measurement System Fractional Inch
Milling Dia. 9/32"
Length of Cut 9/16"
Overall Length 2-1/2"
Shank Dia. 3/8"
Shank Type - Machining Weldon Flat
Flute Type Helical
Number of Flutes 2
Helix Angle 30 Degrees
End Mill Application Finishing
List Number HG-2K
Primary Material Application All Materials
* This product's country of origin is subject to change

Compliance and Restrictions