Check Availability
Corner Radius End Mill,  1" Milling Dia.,  Powdered Metal,  TiCN
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 438L40
Mfr. Model # C40368
UNSPSC #27112803
Shipping Weight 1.043 lbs
Country of Origin USA *
Item Corner Radius End Mill
Material - Machining Powdered Metal
Finish - Machining TiCN
Shank Type - Machining Weldon Flat
Milling Dia. 1"
Measurement System Fractional Inch
Corner Radius 0.0900"
Length of Cut 4"
Overall Length 6-1/2"
Shank Dia. 1"
Neck Dia. Not Applicable
Neck Length Not Applicable
Helix Angle 42 Degrees
Number of Flutes 3
Cutting Direction Right Hand
Drilling Tool Configuration Individual
Miniature End Mill No
List Number PM-539R-TC
End Mill Application Finishing
End Mill Style Corner Radius
Single End/Double End Single End
Material Grade - Machining High Performance
Primary Material Application Aluminum, Brass, Bronze, Copper
Primary Material Application ISO Code N
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In