Check Availability
  • Air Impact Wrenches
  • CLECO 

    General Duty Air Impact Wrench, 1/2" Square Drive Size 50 to 600 ft.-lb.

  • Item # 38EG58
  • Mfr. Model # CWC-500P
General Duty Air Impact Wrench, 1/2" Square Drive Size 50 to 600 ft.-lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This lightweight impact wrench provides quiet operation with a powerful motor and an ergonomic grip. Features include a twin hammer mechanism, a variable-speed trigger, and one-hand push-button forward/reverse.
Show More Close
 

Technical Specifications

Item # 38EG58
Mfr. Model # CWC-500P
UNSPSC #27131501
Shipping Weight 5.27 lbs
Country of Origin Taiwan *
Item - Air Impact Wrenches Air Impact Wrench
Drive Size - Air Tools 1/2" Square
Body Style - Air Tools Pistol
Retainer Type - Air Impacts Pin
Torque Range 50 to 600 ft.-lb.
Max. Torque 800 ft.-lb.
Anvil Type - Air Impacts Standard
Duty Cycle - Air Tools General Duty
Blows per Minute - Air Tools 1250
Air Inlet Size - Air Tools 1/4" NPT
Max. Bolt Capacity 9/16"
Average CFM @ 15 Second Run Time 5.70
CFM @ Full Load 40.5
Free Speed 8000 rpm
Required Pressure 90 psi
Min. Hose Size 3/8"
Overall Length 7-19/64"
Handle Material Composite
Housing Material Composite
Features Four Speed Settings with Variable Speed Trigger, Push-Button Forward/Reverse
Tool Weight 4.4 lb.
Includes Safety Literature, Product Literature, Muffler Kit
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In