Check Availability
Reduced Shank Drill, 1/2", HSS
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 435G63
Mfr. Model # C23278
UNSPSC #27112801
Shipping Weight 0.15 lbs
Country of Origin France *
Item Masonry Drill Bit
Overall Length 4"
Application Masonry Operations
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In