Check Availability
  • Air-Powered Impact Wrenches
  • CHICAGO PNEUMATIC 

    Air Powered, Impact Wrench, 90 psi, 1080 ft.-lb. Fastening Torque

  • Item # 493F90
  • Mfr. Model # CP7769
Air Powered,  Impact Wrench,  90 psi,  1080 ft.-lb. Fastening Torque
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Technical Specifications

Item # 493F90
Mfr. Model # CP7769
UNSPSC #27131501
Shipping Weight 8.15 lbs
Country of Origin Taiwan *
Item Impact Wrench
Power Source Air Powered
Air Consumption 41 cfm
Air Inlet 3/8" NPT
Air Pressure 90 psi
Max. Air Pressure 90 psi
Min. Air Pressure 90 psi
Min. Hose Size 1/2"
Exhaust Location Bottom
Duty Rating General Duty
Breakaway Torque 1440 ft.-lb.
Fastening Torque 1080 ft.-lb.
Free Speed 6500 rpm
Impact Rated Yes
Impact Sound Level 108dB
Impacts per Minute 1200
Number of Speed Settings 3
Power to Weight Ratio 208.7 ft.-lb./lb.
Max. Bolt Capacity 1/2"
Drive Size 3/4" Square
Drive Type Standard
Retainer Type Friction Ring, Through Hole
Clutch Style Twin Hammer
Tool Style Compact
Vibration Level 13.0 m/s²
Overall Length 7-7/8"
Handle Material Composite
Housing Material Composite
Handle Type Pistol Grip
Tool Brand Chicago Pneumatic
Built-In Light No
Features 360 Degrees Swivel Air Inlet, One-Hand Power Adjustment, One-Hand Reverse System, Variable Speed Trigger
Tool Weight 6.9 lb.
Standards EN ISO 11148-6:2013, ISO 15744, ISO-28927-2
* This product's country of origin is subject to change

Compliance and Restrictions

WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms