Check Availability
  • Air-Powered Impact Wrenches
  • CHICAGO PNEUMATIC 

    Air Powered, Impact Wrench, 90 psi, 900 ft.-lb. Fastening Torque

  • Item # 45RA81
  • Mfr. Model # CP6070-P15H
Air Powered,  Impact Wrench,  90 psi,  900 ft.-lb. Fastening Torque
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This impact wrench is designed for installing and removing threaded fasteners in wood, metal, and plastic.
Show More Close
 

Technical Specifications

Item # 45RA81
Mfr. Model # CP6070-P15H
UNSPSC #27112713
Catalog Page 2503
Shipping Weight 13.85 lbs
Country of Origin Japan *
Item Impact Wrench
Power Source Air Powered
Air Consumption 53 cfm
Air Inlet 3/8" NPT
Air Pressure 90 psi
Max. Air Pressure 90 psi
Min. Air Pressure 90 psi
Min. Hose Size 1/2"
Exhaust Location Bottom
Duty Rating Industrial Duty
Breakaway Torque 1100 ft.-lb.
Fastening Torque 900 ft.-lb.
Free Speed 4000 rpm
Impact Rated Yes
Impact Sound Level 103dB
Impacts per Minute 1100
Number of Speed Settings 3
Power to Weight Ratio 92.4 ft.-lb./lb.
Max. Bolt Capacity 1-1/2"
Drive Size 1" Square
Drive Type Standard
Retainer Type Through Hole
Clutch Style 2 Jaw Clutch
Tool Style Compact
Vibration Level 13.9 m/s²
Overall Length 8-7/8"
Handle Material Aluminum
Housing Material Steel
Handle Type Pistol Grip
Tool Brand Chicago Pneumatic
Built-In Light No
Features Compact 3-Part Construction & Easy Maintenance, Durable Reverse Valve & Steel Trigger, Hole Type Socket Retainer With O-Ring, Superior Quality Resisting To Worst Conditions And Usages
Tool Weight 11.9 lb.
Standards EN ISO 11148-6:2013, ISO-28927-2
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In