Check Availability
  • Air-Powered Impact Wrenches
  • CHICAGO PNEUMATIC 

    Air Powered, Impact Wrench, 92 psi, 50 ft.-lb. Fastening Torque

  • Item # 447P84
  • Mfr. Model # CP721
Air Powered,  Impact Wrench,  92 psi,  50 ft.-lb. Fastening Torque
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This pistol-style air impact wrench offers comfort and control at multiple angles. It uses pneumatic pressure to deliver high amounts of torque to nuts and bolts. Use in automotive, basic maintenance, and light production applications.
Show More Close
 

Technical Specifications

Item # 447P84
Mfr. Model # CP721
UNSPSC #27112713
Shipping Weight 3.15 lbs
Country of Origin Japan *
Item Impact Wrench
Power Source Air Powered
Air Consumption 10 cfm
Air Inlet 1/4" NPT
Air Pressure 92 psi
Max. Air Pressure 90 psi
Min. Air Pressure 90 psi
Min. Hose Size 3/8"
Exhaust Location Bottom
Duty Rating General Duty
Breakaway Torque 75 ft.-lb.
Fastening Torque 50 ft.-lb.
Free Speed 11,000 rpm
Impact Rated Yes
Impact Sound Level 98dB
Impacts per Minute 1620
Number of Speed Settings 3
Power to Weight Ratio 28.8 ft.-lb./lb.
Max. Bolt Capacity 1/2"
Drive Size 3/8" Square
Drive Type Standard
Retainer Type Friction Ring
Clutch Style Rocking Dog
Tool Style Compact
Vibration Level 4.7 m/s²
Overall Length 5-3/4"
Handle Material Aluminum
Housing Material Aluminum
Handle Type Pistol Grip
Tool Brand Chicago Pneumatic
Built-In Light No
Features Built-In Power Regulator, Ergonomic Handle, Smooth Operation And Good Durability
Includes Rocking Dog Clutch-In Oil Bath
Tool Weight 2.6 lb.
Standards EN ISO 11148-6:2013, ISO-28927-2
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In