Check Availability
  • Air-Powered Impact Wrenches
  • CHICAGO PNEUMATIC 

    Air Powered, Impact Wrench, 90 psi, 310 ft.-lb. Fastening Torque

  • Item # 36WC73
  • Mfr. Model # CP734H
Air Powered,  Impact Wrench,  90 psi,  310 ft.-lb. Fastening Torque
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This pistol-style air impact wrench offers comfort and control at multiple angles. It uses pneumatic pressure to deliver high amounts of torque to nuts and bolts. Use in automotive, basic maintenance, and light production applications.
Show More Close
 

Technical Specifications

Item # 36WC73
Mfr. Model # CP734H
UNSPSC #27131501
Shipping Weight 5.85 lbs
Country of Origin Japan *
Item Impact Wrench
Power Source Air Powered
Air Consumption 15 cfm
Air Inlet 1/4" NPT
Air Pressure 90 psi
Max. Air Pressure 90 psi
Min. Air Pressure 90 psi
Min. Hose Size 3/8"
Exhaust Location Bottom
Duty Rating General Duty
Breakaway Torque 425 ft.-lb.
Fastening Torque 310 ft.-lb.
Free Speed 8400 rpm
Impact Rated Yes
Impact Sound Level 104dB
Impacts per Minute 1020
Number of Speed Settings 4
Power to Weight Ratio 82.8 ft.-lb./lb.
Max. Bolt Capacity 1/2"
Drive Size 1/2" Square
Drive Type Standard
Retainer Type Friction Ring
Clutch Style Pin Clutch
Tool Style Compact
Vibration Level 7.2 m/s²
Overall Length 7-1/2"
Handle Material Rubber
Housing Material Aluminum
Handle Type Pistol Grip
Tool Brand Chicago Pneumatic
Built-In Light No
Features 360 Degrees Air Inlet Swivel, Clutch Delivers Smooth And Comfortable Operation, One-Handed Reverse Button, Robust Housing And Oil Bath Clutch Provide Durability
Tool Weight 5.1 lb.
Standards EN ISO 11148-6:2013, ISO-28927-2
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In