Check Availability
  • Taper-Length Drill Bits
  • CHICAGO-LATROBE 

    Taper Length Drill Bit, Drill Bit Size 5/32", Drill Bit Point Angle 118°, Notched Point

  • Item # 438X41
  • Mfr. Model # 49610
Taper Length Drill Bit,  Drill Bit Size 5/32",  Drill Bit Point Angle 118°,  Notched Point
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 438X41
Mfr. Model # 49610
UNSPSC #27112801
Shipping Weight 0.021 lbs
Country of Origin USA *
Item Taper Length Drill Bit
Drill Bit Size 5/32"
Decimal Equivalent 0.1562
Measurement System Fractional Inch
Material - Machining High Speed Steel
Finish - Machining Black Oxide
Drill Bit Point Angle 118 Degrees
Drill Bit Point Type Notched Point
Flute Type Spiral
Number of Flutes 2
Flute Length 3-3/4"
Maximum Drilling Depth 3-3/4"
Helix Angle 28 Degrees
Cutting Direction Right Hand
Spiral Direction Right Hand
Shank Type - Machining Straight
Shank Dia. 5/32"
Shank Length 1-5/8"
Overall Length 5-3/8"
Depth:Dia. Ratio 4xD
Drill Length Class Taper Length
Drill Point Length 0.0469"
Coolant Fed Non-Coolant Through
Drill Bit Grouping Individual
Series 120F
Standards AIS
Drill Diameter Tolerance +0.0000"/-0.0007"
Material Grade - Machining Heavy Duty
Primary Material Application Alloy Steel, Carbon Steel, Cast Iron, Tool Steel
Primary Material Application ISO Code K, P
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In