Check Availability
  • Taper-Length Drill Bits
  • CHICAGO-LATROBE 

    Taper Length Drill Bit, Drill Bit Size 3/16", Drill Bit Point Angle 118°, Radial Point

  • Item # 2VTA2
  • Mfr. Model # 49712
Taper Length Drill Bit,  Drill Bit Size 3/16",  Drill Bit Point Angle 118°,  Radial Point
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Provide longer flute and overall length for deeper drilling and hard-to-reach applications.
Show More Close
 

Technical Specifications

Item # 2VTA2
Mfr. Model # 49712
UNSPSC #27112801
Catalog Page 2252
Shipping Weight 0.03 lbs
Country of Origin USA *
Item Taper Length Drill Bit
Drill Bit Size 3/16"
Decimal Equivalent 0.1875
Measurement System Fractional Inch
Material - Machining High Speed Steel
Finish - Machining Black Oxide
Drill Bit Point Angle 118 Degrees
Drill Bit Point Type Radial Point
Flute Type Spiral
Number of Flutes 2
Flute Length 3-3/8"
Maximum Drilling Depth 3/4"
Helix Angle 28 Degrees
Cutting Direction Right Hand
Spiral Direction Right Hand
Shank Type - Machining Straight
Shank Dia. 3/16"
Shank Length 2-3/8"
Overall Length 5-3/4"
Depth:Dia. Ratio 4xD
Drill Length Class Jobber Length
Drill Point Length 0.0563"
Coolant Fed Non-Coolant Through
Drill Bit Grouping Individual
Series 120
Standards Not Rated
Drill Diameter Tolerance +0.0000"/-0.0007"
Material Grade - Machining General Purpose
Primary Material Application Alloy Steel, Carbon Steel, Cast Iron
Primary Material Application ISO Code K, P
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In