Check Availability
Pepper/Salt Mill, Stainless Steel, Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 14F233
Mfr. Model # 29910
UNSPSC #52152013
Shipping Weight 0.7 lbs
Country of Origin China *
Item Pepper Mill and Salt Mill
Type Futura Style
Height (In.) 4
Width (In.) 2-3/4
Depth (In.) 1-3/4
Top Dia. (In.) 2-3/4
Base Dia. (In.) 2.75
Color Silver
Material Stainless Steel
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In